2 x 2 x 1/2 in. Press x Press x FPT Bronze Reducing Tee
ProPress® 2 x 2 x 1/2 in. Press x Press x FPT Bronze Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No flame, solder, flux, or heavy equipment needed
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Size:
- 2 in x 2 in x 1/2 in
- Type:
- V79790
- UL Listed:
- Yes
- Weight:
- 1.15 lb