This product requires certification to purchase.

3/4 in. Press Stainless Steel Ball Valve

Viega

ProPress® 3/4 in. Press Stainless Steel Ball Valve

  • Fast #
  • Part #V81086
  • Item #11706175
  • Manufacturer Part #81086
4.3 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 in. Press Stainless Steel Ball Valve

  • Fast #
  • Part #V81086
  • Item #11706175
  • Manufacturer Part #81086
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ProPress 316 ball valve can be used in a variety of commercial and industrial applications. The EPDM sealing elements make it the perfect choice for potable water systems, while the durable 316 stainless steel allows it to stand up to some of the harshest environments found in power plants, refineries, utilities, and mills. The double EPDM stem seals prevent leaks without the need for constant adjustment.
  • Smart Connect® ProPress press ends
  • EPDM sealing elements
  • The 316 stainless steel ball valves are available in sizes ranging from ½ to 2 and are equipped with Viega’s unique Smart Connect® technology for easy identification of unpressed connections during pressure testing.
  • Full-port design
  • Blowout-proof stainless steel stem
  • Reinforced PTFE seats
  • Lockable, 316 stainless steel handle
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-4/5 in
Length
2-13/100 in
Pressure - Maximum
250 psi
Valve Size
3/4 in
Characteristics & Features
Collection
ProPress®
Handle Material
Stainless Steel
Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
0 to 250 Deg F (-18 to 121 Deg C)
Warranty & Product Information
ANSI
ANSI Z1157
ASME
ASME A112.4.14
ASTM
ASTM F3226
MSS
MSS SP-110
Recommended Valve Application
Commercial, Industrial
Type
V81086
UPC
691514810867