1-1/4 x 1-1/4 in. IPS HDPE 90 Degree Elbow

You last purchased this on
 
Viega

ProRadiant® 1-1/4 x 1-1/4 in. IPS HDPE 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProRadiant® 1-1/4 x 1-1/4 in. IPS HDPE 90 Degree Elbow

  • Fast #
  • Part #V39065
  • Item #4396859
  • Manufacturer Part #39065
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enhanced performance due to high quality PE471 resin
  • Superior resistance to slow crack growth
  • Produced at ISO 9001 Facility
  • Excellent chlorine resistance
  • Resistant to corrosion
  • Reduced flow noise
  • Indefinite UV exposure
  • Compliance with ASTM D-2698
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-814, ASTM D-2683
Application:
Residential
Collection:
ProRadiant®
Color Finish Name:
Black
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
90°
IAPMO Listed -:
No
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
NSF Certified:
No
Origin:
Domestic
UL Listed:
No