PureFlow® 1-1/4 in. Press Jaw

Part #V56060  |  Item #3599301  |  Manufacturer Part #56060

$267.20 EACH

Cutting Capacity:

1-1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 500

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Ridgid® compact tools

Specifications

Application: Commercial, Residential

Brand Model Compatibility: Ridgid® Compact Tools

CSA Certified: CSA B137.5

Collection: PureFlow®

Cutting Capacity: 1-1/4 in

Jaw Capacity in : 1.25 in

Length: 5-3/4 in

Material: Steel

Origin: Global

Size: 1-1/4 in

Tool Type: Press Jaw

UL Listed: No

Weight: 2.664