Viega
PureFlow® 1 in. Press Jaw
Part #V56056 | Item #2971188 | Manufacturer Part #56056
$212.01
EACH
Cutting Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 20,
- Pallet: 200
How to get it:
Product Details
- For Ridgid® standard tools
Documents
Specifications
Application: Commercial, Residential
Brand Model Compatibility: Ridgid® Compact Tools
CSA Certified: CSA B137.5
Collection: PureFlow®
Cutting Capacity: 1 in
Jaw Capacity in : 1 in
Length: 5-3/4 in
Material: Steel
Origin: Global
Size: 1 in
Tool Type: Press Jaw
UL Listed: No
Weight: 1.6