1 in Tube Prep Tool
PureFlow® 1 in Tube Prep Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Peels PE and aluminum layer from FostaPEX® tubing
Specifications
- ASTM:
- ASTM F-877, ASTM F-876, ASTM F-1807, ASTM F-2159
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 2805US, 2806US, and 2808US
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in - 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 5/8 in
- Tool Type:
- Tube Prep Tool
- Weight:
- 1.51 lb