PureFlow® 1 in. x 500 ft. PEX Tubing in Blue

Part #V32265  |  Item #4837164  |  Manufacturer Part #32265

$1,097.93 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Commercial, Residential

CSA Certified: CSA B137.5

Collection: PureFlow®

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

High Pressure: 160

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 500 ft

Material: Plastic

Material Type: PEX

Maximum Temperature: 140

NSF Certified: No

Origin: Domestic

Outside Diameter: 1 in

Pipe Tubing Size: 1 in

Pressure Class: 160#

Product Type: PEX Tubing

Size: 1 in x 500 ft

UL Listed: No

Weight: 88