1/2 in. PEX J-Clamp Fastener Tube
PureFlow® 1/2 in. PEX J-Clamp Fastener Tube
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 50000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nail provided with each clamp
- Easy and fast to install
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 1/2 in
- Weight:
- 0.008 lb