1/2 in. Plastic PEX Crimp x 1/2 in. Lavatory Supply Adapter
PureFlow® 1/2 in. Plastic PEX Crimp x 1/2 in. Lavatory Supply Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 250 PT: 15000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Excellent chlorine resistance
- Resistant to corrosion
- Warranty: 25 Years
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2159
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Lavatory Supply
- End Connections:
- PEX Crimp x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Lavatory Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/50 in
- Material:
- Plastic
- Material Type:
- Polyalloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Weight:
- 0.025 lb