1/2 x 1/2 in. PEX Pressure Copper Adapter
PureFlow® 1/2 x 1/2 in. PEX Pressure Copper Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 170 PT: 4590-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Factory assembled sleeves
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Fitting
- End Connections:
- Press x Fitting
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Elbow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-61/100 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Size:
- 1/2 in x 3/4 in
- Type:
- V99307
- UL Listed:
- Yes
- Weight:
- 0.329 lb