Viega
PureFlow® 1/2 x 1/2 in. Polyalloy Crimp Lavatory Elbow
Part #V43233 | Item #3599668 | Manufacturer Part #43233
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 50,
- Case: 500,
- Pallet: 20000
How to get it:
Product Details
- Resistant to corrosion
- Easy and fast to install
- Excellent chlorine resistance
Specifications
ASTM Specifications: ASTM F-2159
CARB OTC LEED Compliant: No
CSA Certified: CSA B137.5
Collection: PureFlow®
Elbow Degree: 90
End Connection 1: Barbed
End Connection 2: Threaded
End Connections: Barbed x Threaded
FM Approved: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 1-67/100 in
Material: Plastic
Material Type: Polyalloy
Maximum Pressure: 160 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Size: 1/2 in x 1/2 in
Type: V43233
UL Listed: No
Weight: 0.029