1/2 x 1/2 x 8 in. PEX Crimp Stub Out Elbow with Plate
PureFlow® 1/2 x 1/2 x 8 in. PEX Crimp Stub Out Elbow with Plate
Package Quantity Info:
EA: 1 IP: 25 CA: 25 PT: 2100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Includes wall plate component
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Stub End
- End Connections:
- PEX Crimp x Stub End
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Size:
- 3-1/2 in x 8 in
- Type:
- V44229
- UL Listed:
- No
- Weight:
- 0.297 lb