Viega
PureFlow® 300 ft. x 1 in. Plastic Tubing in Red
Part #V32163 | Item #4837190 | Manufacturer Part #32163
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
Specifications
ASTM Specifications: ASTM F-876, ASTM F-877
Application: Commercial, Residential
Collection: PureFlow®
Color Finish: Red
Color Finish Category: Reds
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 300 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 140
NSF Certified: No
Origin: Domestic
Outside Diameter: 1 in
Pipe Tubing Size: 1 in
Product Type: PEX Tubing
Size: 1 in x 300 ft
UL Listed: No
Weight: 50.7