3/4 x 1/2 in. Press x FTP 160 psi Reducing Polymer Sprinkler Tee
PureFlow® 3/4 x 1/2 in. Press x FTP 160 psi Reducing Polymer Sprinkler Tee
Package Quantity Info:
EA: 1 IP: 5 CA: 495 PT: 495-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy and fast to install
- Reduced flow noise
- Resistant to corrosion
- Factory assembled sleeve
- Includes mounting bracket
- For use in fire sprinkler systems
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- Application:
- Commercial, Residential, Sprinkler Systems
- Brand Model Compatibility:
- V5009.1, V5009.5 and V5009.51
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-37/100 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 160
- Size:
- 3/4 in x 3/4 in x 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.502 lb