3/4 x 1/2 x 1/2 in. Brass PEX Crimp Tee

You last purchased this on
 
Viega

PureFlow® 3/4 x 1/2 x 1/2 in. Brass PEX Crimp Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/4 x 1/2 x 1/2 in. Brass PEX Crimp Tee

  • Fast #
  • Part #V46433
  • Item #3924019
  • Manufacturer Part #46433
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM E-84, ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
63/100 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF-pw
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Size:
3/4 in x 1/2 in x 1/2 in
UL Listed:
No
Weight:
0.103 lb