3/4 x 1/2 x 3/4 in. Plastic PEX Press Tee

You last purchased this on
 
Viega

PureFlow® 3/4 x 1/2 x 3/4 in. Plastic PEX Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/4 x 1/2 x 3/4 in. Plastic PEX Press Tee

  • Fast #
  • Part #V49434
  • Item #4328597
  • Manufacturer Part #49434
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Factory assembled sleeve
  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
PEX Press
End Connection 2:
PEX Press
End Connection 3:
PEX Press
End Connections:
Copper Press x Copper Press x Copper Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/5 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61, NSF 14, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Size:
3/4 in x 1/2 in x 3/4 in
Type:
V49434
UL Listed:
Yes
Weight:
0.061 lb