3/4 x 3/4 in. Brazed Copper PEX Press x FTG Stub Out

You last purchased this on
 
Viega

PureFlow® 3/4 x 3/4 in. Brazed Copper PEX Press x FTG Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/4 x 3/4 in. Brazed Copper PEX Press x FTG Stub Out

  • Fast #
  • Part #V92441
  • Item #4570635
  • Manufacturer Part #92441
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Factory assembled sleeve
  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
Copper Press
End Connection 2:
Male Sweat
End Connections:
Copper Press x Male Sweat
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Brazed Copper
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Size:
3-1/2 in x 8 in
Type:
V92441
UL Listed:
No
Weight:
0.534 lb