3/4 in. Brass PEX Crimp x MPT 90° Drop Ear Elbow
PureFlow® 3/4 in. Brass PEX Crimp x MPT 90° Drop Ear Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Zero Lead
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E84, ASTM F1807, ASTM F2159, ASTM F876, ASTM F877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Drop Ear Elbow
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G, NSF-pw 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No