3/4 in. Stainless Steel Sleeve for Plastic PEX Press Fittings
PureFlow® 3/4 in. Stainless Steel Sleeve for Plastic PEX Press Fittings
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easy and fast to install
- Only for PureFlow Press Polymer fittings
- Resistant to corrosion
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- PureFlow®
- End Connections:
- PEX Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- PEX Sleeve
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Size:
- 3/4 in
- Type:
- V49903
- UL Listed:
- No
- Weight:
- 0.015 lb