3/8 in. Plastic PEX Pipe Clamp
PureFlow® 3/8 in. Plastic PEX Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
- Plastic
- Easy and fast to install
Specifications
- Application:
- PEX
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 1-1/10 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Lock Clip
- Size:
- 3/8 in
- Weight:
- 0.009 lb
- Width:
- 67/100 in