3/8 in. Stainless Steel Pipe Sleeve
PureFlow® 3/8 in. Stainless Steel Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Only for PureFlow Press Polymer fittings
- Resistant to corrosion
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Pipe Sleeve
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19/50 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Product Type:
- Sleeve
- Size:
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.009 lb