PureFlow® 500 ft. x 3/8 in. Plastic Tubing in Blue and Red

Part #V32300  |  Item #456685  |  Manufacturer Part #32300

Call for Pricing

Length:

500 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 16

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months
  • For installation between studs
  • Recycled plastic reel

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Commercial, Residential

Collection: PureFlow®

Color Finish: Blue, Red

Color Finish Category: Blues

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 500 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: No

Origin: Domestic

Outside Diameter: 3/8 in

Pipe Tubing Size: 3/8 in

Product Type: PEX Tubing

Size: 3/8 in x 500 ft

UL Listed: No

Weight: 58