PureFlow® 5/16 in. PEXPress Hand Tool

Part #V60010  |  Item #3793192  |  Manufacturer Part #60010

$234.06 EACH

Fits Pipe Size:

5/16 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 250
  • Pallet: 250

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Viega jaws and rings are uniquely engineered specifically for Viega fittings to make a reliable press every time

Specifications

ASTM Specifications: ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Fits Pipe Size: 5/16 in

IAPMO Listed: No

Jaw Capacity in : 5/16 in

Length: 4 in

NSF Certified: No

Origin: Global

Power Source: Manual

Size: 5/16 in

Tool Type: Press

UL Listed: No

Weight: 3.394