DESCRIPTION

  • Easy and fast to install
  • Factory assembled sleeve

Viega ViegaPEX™ 1 x 1 in. Bronze PEX Pressure Tube Adapter

V92060

Fitting Sizes:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
Female Copper
End Connections
Press x Female Copper
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-89/100 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
Yes

$12.93
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment