DESCRIPTION

Viessmann Vitodens 100-W® 15-3/4 in. Gas Fired Wall Mounted Condensing Boiler

VWB1B500

Input MBH :

SPECIFICATIONS

ASME Specifications
ASME Section IV
CEC Compliant
For Sale in CA
CSA Certified
CSA B51
Collection
Vitodens 100-W®
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
28-1/2 in
Length
14-1/8 in
Material
Stainless Steel
Maximum Pressure
30 psig
NSF Certified
No
Power Source
Gas
UL Listed
Yes
Watts
26
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY