DESCRIPTION

  • Fast recovery rates ensure abundant supply of domestic hot water all day long
  • High level of operational reliability and a long service life due to high alloy stainless steel construction
  • High performance insulation keeps standby losses and operating cost at a minimum
  • Tank coil extends to tank bottom, guaranteeing even water temperatures at all times

Viessmann Ceramic Indirect Tank

V7134162

Capacity:

SPECIFICATIONS

CSA Certified
Yes
Capacity
79 gal
Depth
25 in
Height
70 in
Water Heater Type
Indirect Fired
Width
27-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS