79 gal. Residential Indirect Water Heater
Vitocell 100-V 79 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 79 gal
- Collection:
- Vitocell 100-V
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- Height:
- 68-1/4 in
- IAPMO Listed -:
- No
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Width:
- 29-1/4 in