Viessmann

Vitodens 200-W® Commercial Gas Boiler 352 MBH Propane and Natural Gas

Part #VB2HAN31  |  Manufacturer Part #B2HAN31

Input MBH :

352 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Vitodens 200-W®

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 43-1/2 in

Ignition System: Gas Fired

Input MBH : 352 MBH

Length: 21 in

Power Source: Gas

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in

Type: VB2HAN31