DESCRIPTION

Viessmann Vitodens 200-W® Commercial Gas Boiler 399 MBH Propane and Natural Gas

VB2HAA94

Manufacturer Part #: B2HAA94

Input MBH :

399 MBH

SPECIFICATIONS

AFUE
93.00
Application
Commercial
BTU
399000
Boiler Type
Gas
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Vitodens 200-W®
Fuel Type
Natural Gas, Propane
Height
44-1/2 in
Ignition System
Gas Fired
Input MBH
399 MBH
Installation Type
Wall Mount
MBH
399
NSF Certified
No
Power Source
Gas
Return Pipe Connection
2 in
Supply Pipe Connection
2 in
UL Listed
No
Width
23-5/8 in

Print