Viessmann

Vitodens 200-W® Commercial Gas Boiler 94 MBH Natural Gas

Part #VB2HB689  |  Manufacturer Part #B2HB689

Input MBH :

94 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Vitodens 200-W®

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 41 in

Ignition System: Gas Fired

Input MBH : 94 MBH

Length: 15-7/10 in

Power Source: Gas

Return Pipe Connection: 3/4 in

Supply Pipe Connection: 3/4 in

Type: VB2HB689