DESCRIPTION

Viessmann Vitodens 200-W® Residential Gas Boiler 285 MBH Electric and Gas

VB2HAH12

Manufacturer Part #: B2HAH12

Input MBH :

285 MBH

SPECIFICATIONS

Application
Residential
BTU
285000
Boiler Type
Gas
CEC Compliant
For Sale in CA
CSA Certified
CSA B51
Collection
Vitodens 200-W®
Depth
21 in
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
43-1/2 in
Ignition System
Gas Fired
Input MBH
285 MBH
Installation Type
Wall Mount
NSF Certified
No
Power Source
Electric, Gas
Return Pipe Connection
1-1/2 in
Supply Pipe Connection
1-1/2 in
UL Listed
No
Watts
83
Width
19 in

Print