DESCRIPTION

  • Best value with leading technology and the most standard features
  • Fast installation and reduced maintenance with Lambda Pro-Industry-first intelligent combustion management system
  • Lasting performance with proven Viessmann stainless steel Inox-Radial heat exchanger
  • Low-emission combustion with Viessmann stainless steel MatriX cylinder burner for natural gas or propane
  • Power and user-friendly Viessmann Vitotronic on-board multi-function outdoor reset boiler and system control

Viessmann Vitodens 200 WB2B45

VWB2B860

Input MBH :

SPECIFICATIONS

CEC Compliant
For Sale in CA
Fuel Type
LP Gas, Natural Gas
Height
33-1/2 in
Width
19 in

Starting at
Call for Pricing
  • QUANTITY