DESCRIPTION
- Best value in its class with new industry leading technology and the most standard features
- Compact, lightweight design
- Extremely quiet operation
- Fast installation and reduced maintenance
- Greater venting flexibility
- Lasting performance
- Low emission combustion
- Powerful and user friendly
Viessmann Vitodens 200 WB2B80 104- 285K BTU
VWB2B954
Input MBH :
SPECIFICATIONS
- BTU
- 80000
- CEC Compliant
- For Sale in CA
- Fuel Type
- LP Gas, Natural Gas
- Height
- 33-1/2 in
- Width
- 19 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday