33 x 18 in. No Hole Matte Stone 1 Bowl Farmhouse and Sink Kits Kitchen Sink in Matte White

Part #VVG15972  |  Item #9656251  |  Manufacturer Part #VG15972

$1,289.73 EACH

Overall Sink Size:

33 in x 18 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Finish Plated™ ensures that the hardware finish is consistent throughout the entire product
  • Repellent Seal™ material composite is resistant to bacteria growth
  • TempGuard™ sink’s surface is resistant to heat
  • Performance Spout™ is an eco-friendly 1.8 GPM spout that conserves water and reduces your water bill without sacrificing performance
  • EZInstall™ makes DIY installation for undermount kitchen sink and faucet quick and easy
  • Eternal Seal™ is an expertly tested ceramic cartridge that prevents leaks and dripping

Documents

Specifications

ADA Compliant: No

Color Finish: Matte White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 33 in x 18 in

Shape: Rectangular

Sink Bowl Size: 31-5/8 in x 16-5/8 in x 8-3/8 in

Sink Depth: 9-5/8 in

Sink Installation Type: Farmhouse, Sink Kits

Sink Material: Matte Stone™

Sink Size Range: 31 in - 35 in