• Cart

DESCRIPTION

  • Cook bigger and quicker with fast cooking times. Cooking times for certain foods are actually faster than using a built-in oven.
  • Even granny would approve of this microwave with heat and brown settings such as ConvecBroil, ConvecRoast, ConvecBake, and manual convection. Can be used not only as a microwave, but as a second oven as well.
  • Prevent unwanted use and avoid action figure meltdowns with the child safety lock.
  • With one touch of a button, a minute of cooking time is added to your meal.

Viking Range 1.1 CF Convection Microwave Hood Professional in Stainless Steel

VVMOR205SS

Color Finish

Stainless Steel

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
1.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-5/16 in
Height
15-1/2 in
Material
Stainless Steel
Power Source
AC
Volts
120V
Width
29-15/16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS