DESCRIPTION

  • Manual convection setting

Viking Range 1.1 CF Convection Microwave Hood Professional

VVMOR205

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
1.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-5/16 in
Height
15-1/2 in
Material
Stainless Steel
Power Source
AC
Volts
120V
Width
29-15/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS