DESCRIPTION

Viking Range Quietcool™ 15.30 cf Built-In Bottom Freezer Refrigerator

VVCBB5363ER

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Quietcool™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
No
Height
84-1/16 in
Installation Type
Built-In
Power Source
Electric
UL Listed
No
Volts
115V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY