• Cart

DESCRIPTION

  • Built-in storage compartment
  • Delivers 3,000 pounds of crushing force at every position and at every point on the ram head
  • Easily holds weekly accumulation of trash for a family of four
  • Easy to remove trash basket
  • Large capacity
  • Most powerful motor in a residential compactor
  • Programmable compaction cycle for automatic operation with a memory backup system
  • Reduces trash to approximately one-fourth its original size in 35 seconds or less
  • Six month, auto advance, odor control with disc change indicator

Viking Range 15 in. 0.2 Amp Wide Panel Trash Compactor

VFCU150

AMP:

5

SPECIFICATIONS

AMP
5
Capacity
1.55 cu ft
Depth
22 in
Height
34-1/2 in
Horsepower
3/4 hp
Power Source
Electric
Volts
120V
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS