DESCRIPTION

  • Cabinets are available for all outdoor appliances and in base models as well
  • Efficiently remove grease and vapors from the air with commercial-type design and styling
  • Gives consumers the ability to design their very own outdoor kitchen
  • Heavy-duty marries elegant design
  • Optional clip-on kits ship standard with all cabinets and accessories
  • Professional handles match the look of all Viking Outdoor appliances

Viking Range 16 in. Base Cabinet

VVBBO1601SS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Height
34-1/2 in
Material
Stainless Steel
Width
15-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY