DESCRIPTION

  • Includes full extension slides

Viking Range 18 in. 3-Drawer Base Cabinet

VVBO1830SS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Height
34-1/2 in
Material
Stainless Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS