Viking Range Quietcool™ 22.8 cf Right Hand Built-In All Refrigerator
VVCRB5363R
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15
- CEC Compliant
- For Sale in CA
- Collection
- Quietcool™
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 24 in
- Energy Star Compliant
- No
- Height
- 84-1/16 in
- Installation Type
- Built-In
- Power Source
- Electric
- UL Listed
- No
- Volts
- 115V
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday