23-7/8 in. Under-Counter Outdoor Refrigerator
23-7/8 in. Under-Counter Outdoor Refrigerator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two full extension adjustable and removable wire shelves. Each shelf accommodates up to 75 lbs.
- Forced Air Cooling System with 7 BTU compressor.
- Models install flush in 24" deep cutouts for a seamless look.
- Electronic controls with digital temperature readout adjusts temperature from 32 to 48 degrees F.
- Stainless steel interior and exterior cabinet.
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-9/16 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-7/8 in