DESCRIPTION

  • 11 Sensor Cooking Options
  • Add-a-minute adds one minute of extra cooking time with the touch of a button
  • Automatic Defrost
  • Child lock safety feature locks the control panel to prevent unwanted operation
  • Digital LCD display
  • One touch of a button automatically slides drawer open or closed
  • Timer function
  • Warm/hold feature allows you to keep food warm for up to 30 minutes

Viking Range DrawerMicro™ 24 in. Professional Undercounter Microwave Oven Drawer

VVMOD241SS

Color Finish

 

SPECIFICATIONS

AMP
14.5
Collection
DrawerMicro™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-1/8 in
Height
15-5/8 in
Installation Type
Undercounter
Power Source
Electric
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY