DESCRIPTION

  • Convertible to LP gas
  • Infrared broil
  • ProFlow™ convection air baffle temperature management system
  • Three oven racks
  • Uses natural gas

Viking Range 30 in. 4 Open-Burner Free Standing Gas Range

VVGIC5304B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BTU
60000
CSA Certified
Yes
Capacity
4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS