Viking Range

30 in. 4 Sealed-Burner Dual-Fuel Range in Stainless Steel

Part #VVDSC5304BSS  |  Manufacturer Part #VDSC5304BSS

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vari-Speed dual flow temperature management system
  • Three oven racks
  • Uses natural gas

Documents

Specifications

ADA Compliant: No

BTU: 60000

Burner Type: Sealed

CSA Certified: Yes

Capacity: 4.7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-11/16 in

Height: 37 in

Installation Type: Freestanding

Number Of Burners: 4

Power Source: Gas

Volts: 208/240V

Width: 29-7/8 in