DESCRIPTION

  • Cook quickly and efficiently with induction heat generated by the exceptionally responsive MagneQuick power generators
  • MagneQuick induction elements utilize magnetic energy for superior power, responsive and efficiency
  • Speeds boil time for your favorite dishes as well as providing a quick simmer for sauces
  • Spend more time creating and less time cleaning with the removable, stainless steel pull-out drip tray and grease pan
  • Wear-resistant glass ceramic surface is extremely durable for easy cleanup

Viking Range 30 in. Induction Cooktop with 4-Burner

VVICU2064BSB

Color Finish

 

SPECIFICATIONS

AMP
30.8
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
5-5/8 in
Material
Ceramic Glass
Power Source
Electric
Volts
208/240V
Watts
8800
Width
30-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY