DESCRIPTION

  • Includes 6 racks
  • K-Star Kosher certified

Viking Range 30 in. Pro Custom Built-In Electric Double Oven

VVEDO5302T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/4 in
Height
51-7/8 in
Installation Type
Built-in
Power Source
Electric
Width
29-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY