DESCRIPTION

  • Three oven racks
  • Vari-Speed dual flow temperature management system

Viking Range 30 in. Pro-Style Electric Range

VVESC5304B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Capacity
4.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS