29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

Viking Range Stainless Steel 29-7/8 in. Gas 4-Burner Sealed Freestanding Range
Viking Range 29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Manufacturer Part #VGR5304BSS
You last purchased this on
 
Viking Range

5 Series 29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Viking Range Stainless Steel 29-7/8 in. Gas 4-Burner Sealed Freestanding Range
Viking Range 29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Manufacturer Part #VGR5304BSS
Viking Range

5 Series 29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #VVGCC5304BSS
  • Item #3603359
  • Manufacturer Part #VGCC5304BSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three oven racks
  • Uses natural gas
  • ProFlow™ convection air baffle temperature management system
  • Convertible to LP gas
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BTU:
18500
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
4 cu ft
Collection:
5 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28-1/16 in
Fuel Type:
Natural Gas
Height:
35-7/8 in
Installation Type:
Freestanding
MBH:
18.5
Number of Burners:
4
Power Source:
Gas
Self Clean:
No
Volts:
120V
Width:
29-7/8 in