DESCRIPTION

  • Cooktop lights
  • Removable grease filter

Viking Range 30 in. Wall Mount Range Hood in Stainless Steel

VVWH3010

CFM:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
460
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12 in
Height
10 in
Hood Vent Type
Wall Mount
Material
Stainless Steel
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS